Learn More
Description
- Provide flexibility and tactility
- Made from an exceptionally thin chemical-resistant, five-layer laminated film
- Integral, nonwoven liner helps absorb and dissipate perspiration for a cooler, more comfortable fit
- Can be worn as liners under heavier nitrile, neoprene, or PVC gloves
- Hand specific
- Broad spectrum chemical resistance
- Wing-thumb for added wearer comfort
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN420:2003 + A1:2009; Category lll |
| Applications | Industrial |
| Color | White |
| Latex Free | Yes |
| Material | Laminated Film |
| Product Type | Chemical-resistant Gloves |
| Size | 7 |
| Style | AlphaTec™ 02-100 |
| Thickness (English) | 2.5 mil |
| Thickness (Metric) | 0.06 mm |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
