Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 04-414 Comfort PVC Gloves

Catalog No. 19010241 Shop All Ansell Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-241 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-010-241 Supplier Ansell Supplier No. 211230

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

PVC gloves offer chemical protection and secure grip performance

  • Unique rough finish with secure wet-grip performance
  • Jersey lining provide comfort and moderate insulation
  • Cut and abrasion resistant
  • 14 in./35.5 cm glove length
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance REACH Compliant
Certifications/Compliance (Europe) EN420:2003 + A1:2009; Category III
Color Green
Latex Free Yes
Material PVC
Size 10
EN388 Standard EN 388:3121B; EN 388:3121
EN 421 No
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES Type B
EN ISO 374 - 5 No
Glove Cuff Style Gauntlet
Liner Material Jersey
Lining Lined
Model 211230
Series AlphaTec™ 04-414
Length (English) 14 in.
Length (Metric) 35.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.