Learn More
Description
- Unique rough finish with secure wet-grip performance
- Jersey lining provide comfort and moderate insulation
- Cut and abrasion resistant
- 14 in./35.5 cm glove length
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Chlorinated | No |
| Color | Blue |
| Latex Free | Yes |
| Material | PVC, Nitrile |
| Size | Large |
| EN388 Standard | EN 388:3121B; EN 388:3121 |
| EN 421 | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.