Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 19-024 Neoprene Coated Gloves

Catalog No. 19010248 Shop All Ansell Products
Change view
Click to view available options
Size:
8
10
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-248 8
19-010-249 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-010-248 Supplier Ansell Supplier No. 214020
Add to Cart
Add to Cart
This item is not returnable. View return policy

Neoprene gloves provide chemical resistance and feature a double insulating liner for improved resistance in hot and cold conditions.

  • Resists heat and cold environments
  • Protects users in applications where thermal and chemical risks are present
  • Unaffected by detergents and cleaning solutions
  • Protection against greases and oils
  • Exceptional flexibility and grip
  • Comfortable insulating double liner
  • Provides protection from intermittent contact with hot surfaces up to 180°C
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance REACH Compliant
Certifications/Compliance (Europe) EN420:2003 + A1:2009; Category III
Color Black, Gray
Latex Free Yes
Material Neoprene
Size 8
EN388 Standard EN 388:3122B; EN 388:3222
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLMPT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design Rough
Liner Material Cotton
Lining Lined
Model 214020
Series AlphaTec™ 19-024
Length (English) 18 in.
Length (Metric) 45 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.