Learn More
Description
- 100% latex free
- Blue color
- Unflocked to prevent the risk of food contamination
- 8 mil/0.2 mm thickness allows dexterity and tactility without a loss of durability
- NBR offering protection against light acids, greases, oils and liquids
- Engineered fit to allow an optimum balance of fit and flexibility
- Long cuff extends to the forearm
Specifications
Specifications
| Certifications/Compliance | 21 CFR 170-199, ASTM F1671 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
| Chlorinated | No |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 9 |
| Thickness (English) | 8 mil |
| Thickness (Metric) | 0.20 mm |
| EN388 Standard | EN 388:2001X |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
