Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff

Catalog No. 17108765 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-108-765 7
17-108-764 8
17-108-763 9
17-108-762 10
17-108-761 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-108-765 Supplier Ansell Supplier No. 38001PP070
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

AlphaTec™ 38001PP Medium Duty Chemical-resistant Gloves with Gauntlet Cuff are made of water-based butyl and boast a raised diamond grip for precise industrial applications.

  • High flexibility and tactility performance vs. standard butyl
  • Raised diamond pattern for enhanced grip
  • High performance against highly aggressive chemicals including solvents, aldehydes, ketones, esters and concentrated mineral acids
TRUSTED_SUSTAINABILITY

Specifications

Applications Industrial
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 7
Thickness (English) 14 mil
Thickness (Metric) 0.35 mm
Glove Cuff Style Gauntlet
Length (English) 14 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.