Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 55-303 Neoprene Isolator Gloves

Catalog No. 19501113 Shop All Ansell Products
Change view
Click to view available options
Size:
10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-113 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-501-113 Supplier Ansell Supplier No. 55303100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene RABS and Isolator gloves provide physical protection and chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Heavyweight thickness (30 mil/0.76 mm) increases durability, augmenting chemical and physical resistance
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator Gloves
Size 10
Thickness (English) 30 mil
Thickness (Metric) 0.76 mm
Glove Cuff Style Beaded
Model 55303100
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.