Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 55-307 Neoprene Isolator Gloves

Catalog No. 19501116 Shop All Ansell Products
Change view
Click to view available options
Size:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-116 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-501-116 Supplier Ansell Supplier No. 55307100
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Neoprene RABS and Isolator gloves provide physical protection and chemical resistance against most acids, alcohols, oils, lubricants and hydrocarbons

  • Medium thickness (20 mil/0.51 mm) increases dexterity, which improves the ability to manipulate objects
  • Unlined for effective cleaning
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE0493, EN 420:2003, A1:2009, Cat III, EN ISO 374-5:2014, EN 388:2100A
Color Black
Hand Ambidextrous
Latex Free Yes
Material Neoprene Polymer
Product Type Isolator Gloves
Size 12
Thickness (English) 20 mil
Thickness (Metric) 0.51 mm
Glove Cuff Style Beaded
Model 55307100
Port Size (English) 12 in.
Port Size (Metric) 30.5 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.