Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 56-801 Apron

Catalog No. 19501119 Shop All Ansell Products
Change view
Click to view available options
Dimensions (L x W):
114.3 x 86.4 cm (34 x 45 in.)
127 x 86.4 cm (34 x 50 in.)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-501-119 127 x 86.4 cm (34 x 50 in.)
19-501-118 114.3 x 86.4 cm (34 x 45 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-501-119 Supplier Ansell Supplier No. 951926
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Ansell aprons help workers keep clean and protected from harmful contact with oil, grease, and chemicals. Endurosaf™ aprons are exceptionally resistant to abrasion, chemicals, oils, and fats.

  • Feature 8-9 mil die cut Enduro2000™ strong, tough, polyurethane material.
  • Offers users a unique combination of characteristics that outperforms neoprene, nitrile, vinyl and other films.
  • Sealed ties and adjustable neck straps are strong and provide a durable, consistent fit for a wide variety of users.
  • 56-800 series aprons are soft, comfortable, easy to clean and remain flexible in cold temperatures.
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Disposable Reusable
Closure Type Adjustable Ties
Sterility Non-sterile
Resistance Chemicals, Abrasion, Oils and Fats
Thickness 8-9 mil
For Use With (Application) Packing of Fillets and Ground Meat, Canning, Bottling, Storing, and Transportation, Equipment Maintenance and Repair, Plant Disinfection and Sanitization, Transferring Liquids
Dimensions (L x W) 127 x 86.4 cm (34 x 50 in.)
Length (English) 50 in.
Length (Metric) 127 cm
Width (English) 34 in.
Width (Metric) 86.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.