Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-302 Chemical and Cut Protection Gloves

Catalog No. 17986643 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-986-643 7
17-986-645 9
17-986-644 8
17-986-646 10
17-986-647 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-986-643 Supplier Ansell Supplier No. 58302070
Add to Cart
Add to Cart

Nitrile barrier gloves provide cut protection and resistance against common chemicals.

  • Nitrile shell barrier: EN ISO 374 Type A resistance against common chemicals.
  • Orange visible inner liner: Indicates when chemical protective glove shell is compromised to warn users.
  • INTERCEPT™ Cut Resistance Technology: EN ISO CUT F & ANSI/ISEA 105-2024 CUT A6 protection.
  • Tightened grip: Ansell GRIP™ nitrile shell treatment delivers better grip for handling both wet and oily components.
  • Optimized durability: ANSI/ISEA 105-2024 ABRASION LEVEL 5 and EN ABRASION LEVEL 4 resistance, for longer wear.
  • Elevated comfort and dexterity: Higher gauge yarns and increased use of HPPE lead to a dramatic increase in comfort, tactility and dexterity.
  • Harm-free food handling: Comply with EU and FDA food handing regulations.
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance ANSI/ISEA 105-2024 Cut Level A6, ANSI/ISEA 105-2024 Puncture Level 4, ANSI/ISEA 138-2019 IMPACT 138-2
Certifications/Compliance (Europe) CE 0493, UKCA
Chlorinated No
Applications Industrial, Laboratory
Color Mint Green, Gray
Latex Free Yes
Material Nitrile
Product Type Chemical Protection Gloves
Size 7
EN388 Standard EN388:2016 4X43FP
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AJKLMNOPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Extended
Grip Design Ansell Grip Technology
Liner Material Nylon, HPPE, Engineered Yarns
Lining Lined
Model AlphaTec 58-302
Quantity 12 Pair/Cs.
Length (English) 13.8 in.
Length (Metric) 350 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.