Learn More
Description
- Combination of liquid proof chemical resistance and grip, with flexibility and dexterity
- Reliable chemical protection for added user safety.
- ANSELL GRIP™ technology ensures that the coating polymer does not penetrate the liner during manufacture
- Coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
- Recommended for outdoor applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 5 |
| Certifications/Compliance | 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009, Category lll, EN 1149 |
| Chlorinated | No |
| Color | Gray, Teal |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 7 |
| EN388 Standard | EN 388:3122A, EN 388:4121 |
| EN 421 | No |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
