Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 58-530B Liquid-Proof, Chemical Resistant Glove

Catalog No. 17999825 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-999-825 11
17-999-821 7
17-999-822 8
17-999-823 9
17-999-824 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 17-999-825 Supplier Ansell Supplier No. 58530B110

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemical protective and oil-resistant waterproof gauntlet gloves offer a confident grip and a comfortable inner lining. Ideal for outdoor applications.

  • Combination of liquid proof chemical resistance and grip, with flexibility and dexterity
  • Reliable chemical protection for added user safety.
  • ANSELL GRIP™ technology ensures that the coating polymer does not penetrate the liner during manufacture
  • Coating is consistent and sound, significantly reducing the likelihood of chemical leakage onto the skin
  • Recommended for outdoor applications
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 5
Certifications/Compliance 21 CFR 170-199
Certifications/Compliance (Europe) EN 420:2003 + A1:2009, Category lll, EN 1149
Chlorinated No
Color Gray, Teal
Latex Free Yes
Material Nitrile
Size 11
EN388 Standard EN 388:3122A, EN 388:4121
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES JKT
EN ISO 374 - 5 Bacteria, Fungi only
Glove Cuff Style Gauntlet
Grip Design ANSELL GRIP™ Technology
Liner Material Acrylic
Lining Lined
Model 58530B110
Series AlphaTec™ 58-530B
Length (English) 11 to 12 in.
Length (Metric) 29 to 31 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.