Learn More
Description
- Fully coated natural rubber latex glove
- Soft-knit cotton liner helps keep hands and fingers comfortable in hot or cold environments
- Stays flexible in cold temperatures
- Heavy duty with rough crinkle finish
- Ergonimically fit
- Ideal for adjusting parts, systems and components.
- Ideal for food processing applications that have food contact
Specifications
Specifications
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Color | Blue |
| Latex Free | No |
| Material | Latex |
| Size | 8 |
| EN388 Standard | EN 388:2131, EN 388:2131B |
| EN 421 | No |
| EN ISO 374-1 | Type C |
| EN ISO 374 - 5 | Bacteria, Fungi only |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
