Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 85-301 CSM Isolator Gloves, 8 in. Port Size

Catalog No. 19501082 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-082 9.5
19-501-083 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-501-082 Supplier Ansell Supplier No. 85301095
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Chlorosulfonated polyethylene (CSM) RABS and isolator gloves are designed for high resistance against concentrated acids and bases. Soft and flexible material makes for ease of use.

  • High resistance against concentrated acids and bases
  • Soft, flexible material
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Available port sizes fit most isolator glove boxes
  • Uses:
    • Pharmaceuticals
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B, EN ISO 374-5 VIRUS, EN 455
    Color White
    Hand Ambidextrous
    Material CSM
    Product Type Isolator, RABS Gloves
    Size 9.5
    Sterility Non-sterile
    Thickness (English) 24 mil
    Thickness (Metric) 0.60 mm
    Glove Cuff Style Beaded
    Grip Design Smooth
    Model 85301095
    Port Size (English) 8 in.
    Port Size (Metric) 20.3 cm
    Series AlphaTec™
    Length (English) 32 in.
    Length (Metric) 80 cm
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.