Learn More
Description
- Designed for high resistance against concentrated acids and bases
- Soft, flexible material designed for ease of use
- Resists aging from exposure to oxygen, UV rays and ozone
- Withstands temperatures up to 120°C
- White coloring for easy detection of contamination
- Available port sizes fit most isolator glove boxes
Specifications
Specifications
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B-AMP, EN ISO 374-5:2016 VIRUS |
| Color | White |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | CSM |
| Product Type | Isolator Gloves |
| Size | 11 |
| Sterility | Non-sterile |
| Thickness (English) | 24 mil |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
