Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 85-305 CSM Isolator Gloves, 12 in. Port Size

Catalog No. 19501090 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-090 9.5
19-501-091 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-501-090 Supplier Ansell Supplier No. 85305095
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Chlorosulfonated polyethylene (CSM) 24 mil thick RABS and isolator gloves are designed for high resistance against concentrated acids and bases. Soft, flexible material provides ease of use.

  • Designed for high resistance against concentrated acids and bases
  • Soft, flexible material designed for ease of use
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Withstands temperatures up to 120°C
  • White coloring for easy detection of contamination
  • Available port sizes fit most isolator glove boxes
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:3101A, EN ISO 374-1:2016 Type B-AMP, EN ISO 374-5:2016 VIRUS
Color White
Hand Ambidextrous
Laboratory/Cleanroom Use Yes
Material CSM
Product Type Isolator Gloves
Size 9.5
Sterility Non-sterile
Thickness (English) 24 mil
Thickness (Metric) 0.60 mm
Glove Cuff Style Beaded
Grip Design Smooth
Model 85305095
Port Size (English) 12 in.
Port Size (Metric) 30.5 cm
Series AlphaTec™
Length (English) 32 in.
Length (Metric) 80 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.