Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 85-502 EPDM Isolator Gloves, 10 in. Port Size

Catalog No. 19501096 Shop All Ansell Products
Change view
Click to view available options
Size:
9.5
11
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-096 9.5
19-501-097 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-501-096 Supplier Ansell Supplier No. 85502095
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Non-clean, non-sterile 16 mil thick ethylene propylene diene rubber (EPDM) gloves are designed for repeated autoclave sterilization, reducing the need for glove replacements.

  • Designed for repeated autoclave sterilization (up to 50 times)
  • Comfortable and dexterous with tactile sensitivity
  • Resistant against hydrogen peroxide solutions and common disinfecting chemicals
  • Resists aging from exposure to oxygen, UV rays and ozone
  • Halogen-free: suitable for disposal by incineration
  • Available port sizes fit most isolator glove boxes
  • Uses:
    • Electronics, Pharmaceuticals
  • TRUSTED_SUSTAINABILITY

    Specifications

    Certifications/Compliance FDA 21 CFR 177
    Certifications/Compliance (Europe) CE 0493, EN 420:2003, A1:2009, Cat III, EN 388:2111A, EN ISO 374-1:2016 Type B - KLP, EN ISO 374-5:2016 VIRUS
    Color Black
    Hand Ambidextrous
    Laboratory/Cleanroom Use No
    Material EPDM
    Product Type Isolator Gloves
    Size 9.5
    Sterility Non-sterile
    Thickness (English) 16 mil
    Thickness (Metric) 0.40 mm
    Glove Cuff Style Beaded
    Grip Design Smooth
    Model 85502095
    Port Size (English) 10 in.
    Port Size (Metric) 25.4 cm
    Series AlphaTec™
    Length (English) 32 in.
    Length (Metric) 80 cm
    Show More Show Less

    Adhere to
    Safety Regulations and Best Practices

    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.