Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-029 Rubber Gloves

Catalog No. 17010924 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-010-924 7
17-010-925 8
17-010-926 9
17-010-927 10
17-010-928 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-010-924 Supplier Ansell Supplier No. M999965
Add to Cart
Add to Cart

AlphaTec™ 87-029 are anatomically designed natural rubber gloves, with curved fingers and a seamless nylon liner for Chemical and Liquid protection.

Key Features and Benefits

  • Rough exterior finish: or confident wet and dry handling
  • 13-gauge seamless nylon liner: urability and comfort
  • Anatomical design: or highly dexterous and flexible safety gloves

Description

  • Strengthened grip: Designed with a rubber latex coating, with a roughened crinkle finish, AlphaTec™ 87-029 protective gloves offer superb grip in both wet and dry conditions
  • Increased comfort and durability: These industrial gloves feature a 13-gauge seamless synthetic liner and a smooth coating on the cuff, ensuring they are soft, lightweight and abrasion-resistant
  • Advanced ergonomics: Thanks to their anatomical shape and curved fingers, AlphaTec™ 87-029 safety gloves also combine excellent dexterity and flexibility
  • Food handling compliance: They are also suitable food safety gloves, satisfying relevant FDA and EU food handling requirements
  • Assured quality: In addition, they boast an AQL of 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE 0493, EN 388:2016 +A1:2018, EN407:2020
Certifications/Compliance (Europe) EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III, REACH Compliant
Chlorinated No
Construction Seamless Knit
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Limited-use
Exterior Finish Rough
Finger Thickness (English) 11.8 in.
Finger Thickness (Metric) 300 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 1.50 mm
Palm Thickness (Metric) 59 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 7
Sterility Non-sterile
Thickness (English) 11.8 in.
Thickness (Metric) 300 mm
Glove Cuff Style Gauntlet
Grip Design Crinkle Finish
Model Chemical Protection Gloves
Series 87-029
Length (English) 11.8 in.
Length (Metric) 300 mm
Product Line Seamless Synthetic Line
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.