Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-118 Chemical Resistant Rubber Latex Gloves

Catalog No. 17609958 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-609-958 7
17-609-959 8
17-609-960 9
17-609-961 10
17-609-962 11
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-609-958 Supplier Ansell Supplier No. 87118070
Add to Cart
Add to Cart

Thick natural rubber latex gloves, offering heavy-duty protection and chemical resistance.

Key Features and Benefits

  • 0.8 mm/31 mil natural rubber latex: Chemical and abrasion resistance
  • Beaded cuff: Easy donning and doffing, and limited liquid roll-off
  • Lozenge grip pattern: Heightened grip performance

Description

  • Optimized protection: Composed of 0.8 mm/31 mil-thick natural rubber latex, AlphaTec™ 87-118 industrial gloves ensure high levels of durability and abrasion resistance, as well as heightened water-based chemical resistance
  • Added convenience: These protective gloves also feature a beaded cuff, which facilitates donning and doffing, while preventing droplets travelling beyond the glove's surface, for greater wrist protection
  • Strengthened grip: Designed with a lozenge grip pattern, these chemical-resistant gloves also offer wearers secure grip, for more confident handling
  • Enhanced comfort: Composed of flexible natural latex rubber, these AlphaTec™ gloves also boast 100% cotton flock lining, which absorbs some sweat and minimizes discomfort
  • Assured quality: In addition, they boast an AQL of 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018
Chlorinated Yes
Applications Industrial
Color Black
Finger Thickness (English) 31.5 mil
Finger Thickness (Metric) 0.8 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 31.5 mil
Palm Thickness (Metric) 0.8 mm
Product Type Chemical Protection Gloves
Size 7
Thickness (English) 31.5 mil
Thickness (Metric) 0.8 mm
EN388 Standard EN 388:2016 +A1:2018 - 3121A
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLNPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Grip Design Raised Diamond
Lining Unlined
Length (English) 12.2 in.
Length (Metric) 310 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.