Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-137 Latex Rubber Gloves

Catalog No. 17609966 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-609-966 10
17-609-963 7
17-609-964 8
17-609-965 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-609-966 Supplier Ansell Supplier No. 87137100
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Unlined, thin natural latex rubber gloves, offering superb dexterity and tactility.

Key Features and Benefits

  • Thin, natural latex rubber gloves: Flexible and comfortable
  • Beaded cuff for easy donning and doffing: Everyday convenience assured
  • Food handling compliance: Safety gloves ideal for food applications

Description

  • Enhanced flexibility: Lightweight and thin, AlphaTec™ 87-137 natural rubber latex-coated gloves grant flexible and comfortable hand protection
  • Increased convenience: As these protective gloves possess beaded cuffs, they are easy to put on and remove
  • Food handling compliance: AlphaTec™ 87-137 food handling gloves are also suited for a broad range of food processing and service applications
  • Heightened grip: Thanks to the honeycomb pattern on their palms and fingers, AlphaTec™87-137 hand protection gloves deliver excellent wet and dry grip
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Contact
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, EN 421:2010
Chemotherapeutic Rated no
Chlorinated Yes
Accelerator Free No
Applications Industrial, Laboratory
Color Natural
Disposable Reusable
Exterior Finish Partially Textured
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.4 mm
Latex Free No
Material Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.4 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 10
Sterility Non-sterile
Thickness (English) 16 mil
Thickness (Metric) 0.4 mm
Glove Cuff Style Beaded
Grip Design Honeycomb
Series 87-137
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.