Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-208 Latex Rubber Gloves

Catalog No. 17609967 Shop All Ansell Products
Click to view available options
Size:
7
11

Catalog No. 17-609-967

Supplier: Ansell 87208070

Only null left
Add to Cart
Add to Cart

Thick natural latex rubber gloves, providing greater protection for heavy-duty applications.

Key Features and Benefits

  • 50% thicker natural latex rubber: High durability and chemical resistance
  • Chlorinated outer surface: Enhanced cleanliness and durability
  • 100% cotton flocking: Sweat absorption, for greater comfort

Description

  • Advanced protection: AlphaTec™ 87-208 heavy-duty chemical-resistant gloves are 50% thicker (0.75mm/29.5 mil) than standard flock-lined alternatives, withstanding various fats, ketones, salts, detergents, alcohols, and alkalis
  • Enhanced cleanliness and durability: They undergo a chlorination treatment that cleanses and hardens their external surface. 50% thicker natural latex rubber compared with standard flocked-lined gloves
  • Elevated comfort: Designed with 100% cotton flocking, these heavy-duty protective gloves absorb moisture and sweat, for greater wearer comfort
  • Assured quality: In addition, these AlphaTec™ gloves achieve an AQL of 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, REACH Compliant
Chlorinated Yes
Applications Industrial
Color Orange
Finger Thickness (English) 29.5 mil
Finger Thickness (Metric) 0.75 mm
Latex Free Yes
Material Rubber Latex
Palm Thickness (English) 29.5 mil
Palm Thickness (Metric) 0.75 mm
Product Type Chemical Protection Gloves
Size 7
Thickness (English) 29.5 mil
Thickness (Metric) 0.75 mm
EN388 Standard EN 388:2016 +A1:2018 - X121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLOPS
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Grip Design Honeycomb
Liner Material Cotton Flocking
Lining Flock Lined
Length (English) 12.8 in.
Length (Metric) 325 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.