Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-155 Lightweight Natural Rubber Gloves With Flock Lining

Catalog No. 19501048 Shop All Ansell Products
Change view
Click to view available options
Size:
9
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-501-048 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-501-048 Supplier Ansell Supplier No. 120181

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Rubber Gloves are made from 100% latex and are ideal for light duty tasks including food processing, chemical, agricultural, janitorial and sanitation.

  • Made from 100% pure latex
  • Ideal for light duty tasks
  • Chlorinated inside to minimize the risk of allergy
  • Provide comfort, dexterity and tactility
  • Cotton flock lining
  • Complies with FDA food requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chlorinated Yes
Color Blue
Latex Free No
Material Latex
Size 9
Thickness (English) 16 mil
Thickness (Metric) 0.40 mm
EN388 Standard EN 88:1010X, EN 388:X010
EN 421 No
EN ISO 374-1 Type C
Glove Cuff Style Pinked
Grip Design Fishscale
Liner Material Cotton Flock
Lining Lined
Model 120181
Series AlphaTech™ 87-155
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.