Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-208 Latex Rubber Gloves, Vend Pack

Catalog No. 17609989 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
11
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-609-989 11
17-609-985 7
17-609-986 8
17-609-987 9
17-609-988 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-609-989 Supplier Ansell Supplier No. 87208VP110
  • $1,370.00
    $866.65 / Case of 144

    Save $503.35

    37% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Thick natural latex rubber gloves, providing greater protection for heavy-duty applications.

Key Features and Benefits

  • 50% thicker natural latex rubber: High durability and chemical resistance
  • Chlorinated outer surface: Enhanced cleanliness and durability
  • 100% cotton flocking: Sweat absorption, for greater comfort

Description

  • Advanced protection: AlphaTec™ 87-208 heavy-duty chemical-resistant gloves are 50% thicker (0.75mm/29.5 mil) than standard flock-lined alternatives, withstanding various fats, ketones, salts, detergents, alcohols, and alkalis
  • Enhanced cleanliness and durability: They undergo a chlorination treatment that cleanses and hardens their external surface. With 50% thicker natural latex rubber compared with standard flock-lined gloves
  • Elevated comfort: Designed with 100% cotton flocking, these heavy-duty protective gloves absorb moisture and sweat, for greater wearer comfort
  • Assured quality: In addition, these AlphaTec™ gloves achieve an AQL of 1.5
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Category III
Certifications/Compliance (Europe) CE 0493, EN 388:2016 +A1:2018, REACH Compliant
Chlorinated Yes
Applications Industrial
Color Orange
Finger Thickness (English) 29.5 mil
Finger Thickness (Metric) 0.75 mm
Latex Free Yes
Material Rubber Latex
Palm Thickness (English) 29.5 mil
Palm Thickness (Metric) 0.75 mm
Product Type Chemical Protection Gloves
Size 11
Thickness (English) 29.5 mil
Thickness (Metric) 0.75 mm
EN388 Standard EN 388:2016 +A1:2018 - X121X
EN 421 No
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AKLOPS
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Straight
Grip Design Honeycomb
Liner Material Cotton Flocking
Lining Flock Lined
Length (English) 12.8 in.
Length (Metric) 325 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.