Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 87-315 Rubber Gloves

Catalog No. 17609994 Shop All Ansell Products
Change view
Click to view available options
Size:
7
8
9
10
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-609-994 7
17-609-995 8
17-609-996 9
17-609-997 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-609-994 Supplier Ansell Supplier No. 87315070BP
Add to Cart
Add to Cart

Flock-lined, light-duty natural rubber gloves, protecting wearers in comfort.

Key Features and Benefits

  • FDA and EU food handling compliance: Ideal for use as food safety gloves
  • 100% cotton flock lining: Sweat minimized, for improved comfort
  • Natural latex rubber: For more tactile, dexterous hand protection

Description

  • Food handling compliance: Satisfying relevant FDA and EU food safety requirements (including 21 CFR 177.2600), AlphaTec™ 87-315 work gloves make for ideal food handling gloves for various food processing applications
  • Elevated comfort: These light-duty safety gloves feature 100% cotton flock lining, reducing sweat buildup and minimizing related discomfort
  • Enhanced tactile sensitivity: These AlphaTec™ gloves are made from 100% natural latex rubber, granting wearers high levels of tactile sensitivity and dexterity
  • Reduced allergy risks: In addition, AlphaTec™ 87-315 rubber gloves undergo a chlorination treatment, to minimize the risk of allergic reactions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, Food Type: Rubber, Category III
Certifications/Compliance (Europe) CE Number, EN 388:2016 +A1:2018, EN 421:2010, REACH Compliant
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Industrial
Color Blue
Disposable Reusable
Exterior Finish Partially Textured
Finger Thickness (English) 16 mil
Finger Thickness (Metric) 0.4 mm
Latex Free No
Material Rubber Latex
Palm Thickness (English) 16 mil
Palm Thickness (Metric) 0.4 mm
Powdered Powder Free
Product Type Industrial Gloves
Size 7
Sterility Non-sterile
Thickness (English) 16 mil
Thickness (Metric) 0.4 mm
Glove Cuff Style Pinked
Grip Design Fishscale
Series 87-315
Length (English) 12 in.
Length (Metric) 305 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.