Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell HyFlex™ 11-816 Knitted Nylon Gloves with Fortix™ Nitrile Foam Coating

Catalog No. 19015135 Shop All Ansell Products
Change view
Click to view available options
Size:
6
7
8
9
10
11
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-015-135 11
19-015-130 6
19-015-131 7
19-015-132 8
19-015-133 9
19-015-134 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-015-135 Supplier Ansell Supplier No. 11816110
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An ultra-thin liner and coating provide a barehand feel for workers who rely on fingertip sensitivity for precision tasks. Fortix™ abrasion resistant foam nitrile coating enhances safety and productivity.

  • Ultra-thin liner and coating ensures a barehand feel for workers who rely on fingertip sensitivity for precise tasks
  • Ergonomic design provides tactility for easy handling of small parts
  • Materials are tested by dermatologists, solvent-free, and Oekotex certified for no harmful substances
  • FORTIX™ Abrasion Resistance Technology extends glove life while enhancing worker safety and productivity
  • No transfer of silicone contaminants to metal parts prior to painting
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance CE Category II, EN 388:2016+A1:2018 4121A, EN ISO 21420:2020, REACH Compliant, Dermatest™, OEKO-TEX™ Standard 100
Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category II
Construction Seamless Knit
Coating Material Nitrile
Color Black, Blue
Exterior Finish No Texture
Hand Specific
Latex Free No
Material Nylon, Spandex
Product Type Seamless Knit Gloves
Size 11
EN388 Standard EN 388:4121A
For Use With (Application) Automotive Assembly, Machinery/Equipment Operation, Metal Fabrication, and Transportation
Gender Unisex
Glove Cuff Style Knit
Grip Design Smooth
Liner Material Nylon, Spandex
Palm Type Nitrile Foam, Palm Coated
Quantity 12 Pairs
Series HyFlex™ 11-816
Yarn Gauge 18
Length (English) 8.6 to 10.2 in.
Length (Metric) 219 to 261 mm
Product Line HyFlex
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.