Learn More
Description
- Excellent physical protection against abrasion and good protectionagainst cuts and punctures
- Heavyweight thickness increases durability, augmenting chemical and physical resistance
- Resistant to Type I allergies
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 0 |
| Color | Black |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Neoprene |
| Product Type | Isolator, RABS Gloves |
| Size | 10 |
| Thickness (English) | 30 mil |
| Thickness (Metric) | 0.76 mm |
| EN388 Standard | EN 388:20033101; EN 388:20163101A |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.