Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 56-510 Hycar™ Apron

Catalog No. 19500881 Shop All Ansell Products
Change view
Click to view available options
No. per Pack:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19-500-881 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
N/A
Catalog No. 19-500-881 Supplier Ansell Supplier No. 950284
  • $855.00
    $366.65 / Case of 12

    Save $488.35

    57% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
N/A

Cold-resistant heavy-duty Hycar™ nitrile apron for chemical splash protection with puncture and abrasion resistance.

  • Hycar®blend: Chemical splash, oil, cut, cold, puncture, and abrasion resistance
  • Poly/cotton reinforcement: Added protection, enhanced cleanliness
  • Sealed grommets with two-piece 48-inch ties: Adjustable fit without tear-out
TRUSTED_SUSTAINABILITY

Specifications

Type Apron
Size Universal
Material Nitrile, Cotton, Polyester
Color Yellow
Disposable Reusable
Closure Type Adjustable Ties
Sterility Non-sterile
Construction Nitrile Blend, Sewn Edge Finish
Finish Sewn-edge
Latex Free No
No. of Pockets None
Resistance Chemical Splash, Oil, Cut, Cold, Puncture, Abrasion
Thickness 17 to 19 mil
For Use With (Application) Food Service, Maintenance, Transferring Liquids
Dimensions (L x W) 33 x 45 in.
Length (English) 45 in.
Length (Metric) 114.3 cm
Width (English) 33 in.
Width (Metric) 83.82 cm
No. per Case 12/Cs.
No. per Pack 1 Ea.
Style AlphaTec 56-510
Seam Type Sewn
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.