Learn More
Description
- Protection: Flame retardant treated fabric with PVC barrier film offering wearers protection from liquid chemicals
- Versatile: Good for most applications where there is the need for protection from chemical spray without compromising wearer protection in the event of a flash fire
- Optimized body fit: Improves wearer comfort and safety
- Highly visible: Bright red color to improve worker safety
- Design: Elastic waist, wrists and ankles, double zip closure, double cuffs with knitted inner cuff, serged and taped seams, 2 piece hood
- Applications: Oil and petrochemicals, petroleum distribution and processing, utilities
- Sizes: Available in Small through 5X-Large
- Certifications: EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
- Storage: 5 years shelf life in dry, cool, covered conditions out of direct sunlight
Certifications
EN 1073-2, EN 1149-5 / AATCC 76, ANSI/ISEA 101, EN ISO 13982-1 Type 5, EN 14126 / ASTM F1671, EN 14605 Type 3, EN 14605 Type 4, EN ISO 14116 INDEX 1/0/0
Specifications
Specifications
| Product Type | Flame-resistant Coveralls |
| Size | 5X-Large |
| Gender | Unisex |
| Material | CFR |
| Color | Red |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Elastic |
| Neck Style | Hooded |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
