Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- Special Hi-Lo insulated gauntlet option with quilted cotton liner
- For use in both hot and cold temperatures
- Permits intermittent handling in hot liquids up to 180°C and handling in cold temperatures down to -25°C
- Comfortable anatomical glove shape follows the contours of the hand at rest for improved dexterity and less hand fatigue
- Smooth finish offering excellent broad-spectrum chemical resistance, while also featuring the cotton lining that enhances puncture and snag resistance
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | EN420:2003 + A1:2009; Category lll; REACH Compliant; EN 407:32XXXX; EN 511:111 |
| Color | Black |
| Latex Free | Yes |
| Material | Neoprene |
| Size | 10 |
| EN388 Standard | EN 388:3232; EN 388:3232C |
| EN 421 | No |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | Type A |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?