Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell AlphaTec™ 23-202 PVC-Coated Double-Lined Medium Duty Gloves

Catalog No. 19010346 Shop All Ansell Products
Change view
Click to view available options
Size:
8
9
10
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-010-346 10
19-010-344 8
19-010-345 9
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-010-346 Supplier Ansell Supplier No. 23202100
  • $4,634.51
    $2,303.65 / Case of 72

    Save $2,330.86

    50% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Gloves include two liners constructed of acrylic, and 13-gauge cotton for cold weather protection in temperatures down to -30°C. PVC coating features a rough, sandblast finish for enhanced grip in wet or dry conditions.

  • PVC coating features a roughened, sandblast finish for enhanced grip
  • Double lined gloves protect hands from temperatures down to -30°C
  • Hands are warmed immediately after donning
  • Compliant with FDA & EU food handling requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009; Category III
Coating Material PVC
Color Blue
Exterior Finish Fully Textured
Latex Free Yes
Size 10
EN388 Standard 3121B
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES KLT
For Use With (Application) Cold Storage, Chemical Handling, Food Processing, and Janitorial Use
Glove Cuff Style Straight
Liner Material Acrylic, Cotton
Series AlphaTec™ 23-202
Temperature (English) Min -22°F
Temperature (Metric) Min. -30°C
Yarn Gauge 13
Length (English) 12 in.
Length (Metric) 30 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.