Learn More
Description
- High performance nitrile compound for enhanced flexibility and dexterity, even in cold environments
- Secure grip on wet and dry surfaces
- Unflocked to prevent the risk of food contamination
- Ideal for food processing industry
- Also can be used in the agriculture, viticulture and general industries
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | FDA 21 CFR 177.2600 |
| Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, Category III |
| Chlorinated | Yes |
| Color | Blue |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 12 |
| Thickness (English) | 11 mil |
| Thickness (Metric) | 0.28 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.