Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Texwipe™ AlphaWipe™ Polyester Wipers
SDP

Catalog No. 18366721 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
12 x 12 in.
24 x 44 in. (60 x 112 cm)
4 x 4 in. (10.16 x 10.16 cm)
40 x 30 in. (102 x 76 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
150/Pk.
150/Pk. (Bulk)
25/Pk.
300/Pk.
6/Pk.
75/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Packaging Quantity
18-366-721 24 x 44 in. (60 x 112 cm) 25/Pk.
18-320 4 x 4 in. (10.16 x 10.16 cm) 300/Pk.
18-322 9 x 9 in. (22.86 x 22.86 cm) 150/Pk.
19-130-5610 9 x 9 in. (22.86 x 22.86 cm) 150/Pk. (Bulk)
18-324 12 x 12 in. 75/Pk.
19-168-219 40 x 30 in. (102 x 76 cm) 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 18-366-721 Supplier Texwipe™ Supplier No. TX1025
Add to Cart
Add to Cart
This item is not returnable. View return policy

For ISO Class 5 and 6 applications

  • Double-knit, no-run interlock construction of 100% continuous-filament polyester
  • Heavyweight, all-purpose wiper for surface cleaning and spill control
  • High sorptive capacity, good abrasion resistance and low releaseable particles
  • Effective as clean work surface and for packaging sensitive parts
  • Lot-to-lot traceability

Order Info

Laundered and cleanroom packaged in solvent-safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 163g/m2.

Specifications

Product Type Dry Wipe
Length (English) 44 in.
Length (Metric) 112 cm
Material Continuous-filament Polyester
Basis Weight 158
Certifications/Compliance ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999
Color White
Construction Double-knit
Edges Laundered cut
Dimensions (L x W) 24 x 44 in. (60 x 112 cm)
For Use With (Application) Ideal for general wiping, spill control, cleaning and polishing Stainless Steel, protective covering for parts and product
Packaging Quantity 25/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.