Learn More
Description
For ISO Class 5 and 6 applications
- Double-knit, no-run interlock construction of 100% continuous-filament polyester
- Heavyweight, all-purpose wiper for surface cleaning and spill control
- High sorptive capacity, good abrasion resistance and low releaseable particles
- Effective as clean work surface and for packaging sensitive parts
- Lot-to-lot traceability
Order Info
Laundered and cleanroom packaged in solvent-safe Bag-Within-A-Bag™ cleanroom packaging. Basis weight: 163g/m2.
Specifications
Specifications
| Product Type | AlphaWipe™ Dry Wipes |
| Length (English) | 40 in. |
| Length (Metric) | 102 cm |
| Width (English) | 40 in. |
| Width (Metric) | 76 cm |
| Material | Continuous-filament Polyester |
| Basis Weight | 158 |
| Certifications/Compliance | ISO 9001:2000, 13485:2003, 14001:2004 and OHSAS 18001:1999 |
| Color | White |
| Construction | Double-knit |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
