Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ ALPS30 Manual Heat Sealer

Catalog No. 14387320 Shop All Thermo Scientific Products
Change view
Click to view available options
Voltage:
110-120/220-230 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14-387-320 110-120/220-230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-387-320 Supplier Thermo Scientific™ Supplier No. AB0400

missing translation for 'validMainframeMsg'

The Thermo ScientificTM ALPS 30 manual heat sealer is a hand operated microplate heat sealer that allows you to protect your samples from evaporation and contamination.

Protect your samples from evaporation and contamination when performing PCR or sample storage with the Thermo ScientificTM ALPS 30 manual heat sealer. Perfect for sealing small numbers of plates in low- to medium-throughput applications, the ALPS30 unit is small enough to keep on the bench and not take up a lot of space. Its simple, ergonomic manual operation provides quick, efficient sealing at your fingertips.

  • Compatible with virtually any height microplate or block, including PCR plates
  • Comes standard with three adapters to accommodate most plate types
  • Can be operated with the wide range of Thermo Scientific heat seals for any application, including pierceable, optically-clear and permanent seals
  • Consistent heat seal provides dependable protection for your PCR or sample storage plates
  • Prevents contamination and evaporation, yielding more reliable results
  • Features a built-in thermostat to prevent overheating
  • LED indicator lights show when power is on and when unit is heating
  • Small and lightweight–easy to carry
  • Small footprint–doesn’t take up a lot of bench space
  • Three adapters included to accommodate most plate types:
    • PCR Plates
    • Deepwell plates and blocks
    • Standard-height 96- or 384-format plates
TRUSTED_SUSTAINABILITY

Specifications

Amperage 3.15/1.6 A
Hertz 50/60 Hz
Voltage 110-120/220-230 V
Certifications/Compliance CE marked
Description Manual Heat Sealer
Dimensions (L x W x H) 250 x 220 x 230 mm (9.8 x 8.7 x 9.1 in.)
Electrical Requirements 110/120 V, 220/230 V nominalIEC C13, 3-Core, 5 A min.
For Use With (Application) Microplates
Height (English) 9.1 in.
Humidity Range 20 to 80%, non-condensing
Length (English) 9.8 in.
Length (Metric) 250 mm
No. per Pack 1 Ea.
Sealing Temperature Range 170°C (Non-adjustable) ±2°
Weight (English) 8.8 lb.
Weight (Metric) 4 kg
Width (English) 8.7 in.
Width (Metric) 220 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.