Learn More
Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers
Description
Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.
Specifications
Specifications
| Type | Twist Lock (Field Installed) |
| For Use With (Equipment) | Thermo Scientific™ TDE and TSX Series,Thermo Scientific™ TSU Series, HERAfreeze™ HFU-T, Revco™ UxF |
| Amperage | 20 A |
| Plug Type | US NEMA 6-20 P |
| Voltage | 230 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.