Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers

Catalog No. 430266
Change view
Click to view available options
Type:
Standard Plug (Factory Installed)
Twist Lock (Factory Installed)
Twist Lock (Field Installed)
Plug Type:
US NEMA 6-15 P
US NEMA 6-20 P
US NEMA L5-20 P
US NEMA L6-15 P
Amperage:
15 A
20 A
Voltage:
120 V
230 V
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Plug Type Amperage Voltage
43-026-6 Twist Lock (Factory Installed) US NEMA L5-20 P 20 A 120 V
43-026-7 Twist Lock (Factory Installed) US NEMA L6-15 P 15 A 230 V
13-762-397 Standard Plug (Factory Installed) US NEMA 6-15 P 15 A 230 V
13-762-394 Twist Lock (Field Installed) US NEMA 6-20 P 20 A 230 V
13-762-395 Twist Lock (Factory Installed) US NEMA 6-20 P 20 A 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 43-026-6 Supplier Thermo Scientific™ Supplier No. 430266
Add to Cart
Add to Cart

Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers.

Meet your local requirements with Thermo Scientific™ Alternate Cord and Plug Options for Ultra-Low Temperature Freezers. Options include an array of standard and special plugs for North America and international markets.

TRUSTED_SUSTAINABILITY

Specifications

Type Twist Lock (Factory Installed)
For Use With (Equipment) Thermo Scientific™ TDE Series, HERAfreeze HFU B, Revco™ ExF/DxF, Thermo Scientific™ TSE Series
Amperage 20 A
Plug Type US NEMA L5-20 P
Voltage 120 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.