Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Assembly

Catalog No. 04000802
Change view
Click to view available options
Width (Metric):
121.9 cm
122 cm
152.4 cm
182.8 cm
Location:
Zone 1
Zone 5
Zone 7
Depth (Metric):
58.4 cm
73.6 cm
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Location Depth (Metric)
04-000-802 121.9 cm Zone 1 73.6 cm
24-200-125 122 cm Zone 1 58.4 cm
04-000-195 182.8 cm Zone 5 73.6 cm
04-000-193 121.9 cm Zone 5 73.6 cm
04-000-803 152.4 cm Zone 1 73.6 cm
04-000-804 182.8 cm Zone 1 73.6 cm
24-200-127 182.8 cm Zone 1 58.4 cm
24-200-126 152.4 cm Zone 1 58.4 cm
04-000-194 152.4 cm Zone 5 73.6 cm
24-200-354 152.4 cm Zone 7 58.4 cm
04-000-107 152.4 cm Zone 7 73.6 cm
24-200-355 182.8 cm Zone 7 58.4 cm
24-200-353 122 cm Zone 7 58.4 cm
04-000-108 182.8 cm Zone 7 73.6 cm
04-000-106 121.9 cm Zone 7 73.6 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
Catalog No. 04-000-802 Supplier Mott Manufacturing Supplier No. ATS2948CC
Add to Cart
Add to Cart

Workstation with welded frame and with adjustable height

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - warm gray 601006
  • Overall assembly is 213.3cm (84 in.) high, 5.08 x 7.62cm (2 x 3 in.) deep rear posts, 5.08cm (2 in.) square tubular front legs with leveling feet
  • All welded construction and height adjustable cantilevered table frame in 2.54cm (1 in.) increments from 73.6 to 91.4cm (29 to 36 in.) (work surface not included)
  • Complete with handing rails to suspend lower cabinets (cabinets not included)
  • Uprights punched to accept shelf brackets, adjustable in 2.54cm (1 in.) increments (shelf brackets not included)
  • Punched for maximum of three fixtures on plumbing post (fixtures and plumbing not included)
  • Three prewired duplex electrical receptacles on electrical post
  • Will support 272.1kg (600 lb.) load, evenly distributed. Ships partially assembled
  • Countertop not included (overall depth of assembly does not include worksurface)
  • Approved to UL 962 standards

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Assembly
Height (Metric) 213.3 cm
Width (English) 48 in.
Width (Metric) 121.9 cm
Warranty Two years from date of shipment
Height (English) 84 in.
Location Zone 1
For Use With (Equipment) Altus™ Table System
Depth (Metric) 73.6 cm
Certifications/Compliance SEFA, ISO9001:2008
Depth (English) 29 in.
Material Powder-coated Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.