Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Altus™ Table System Component, Steel Shelf Assembly
SDP

Catalog No. 24200356
Change view
Click to view available options
Location:
Zone 1
Zone 10
Zone 7
Width (Metric):
122 cm
152.4 cm
182.8 cm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Location Width (Metric)
24-200-356 Zone 7 122 cm
24-200-128 Zone 1 122 cm
24-200-357 Zone 7 152.4 cm
24-200-358 Zone 7 182.8 cm
24-200-510 Zone 10 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 24-200-356 Supplier Mott Manufacturing Supplier No. SAA1248MGC

Single shelf with pair of shelf brackets for use on Altus™ workstation

  • Furniture grade cold rolled steel with high pre and post consumer recycled content
  • Laboratory grade powder coating - Warm Gray 601006
  • Assembly includes one 2.54cm (1 in.) thick x 30.4cm (12 in.) deep shelf, one rear shelf angle and two shelf brackets
  • For installation on Altus Table (not included)

Order Destinations

  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.

Compliance

Meets SEFA 8 performance standards

Specifications

Product Type Shelf Assembly
Color Gray
Certifications/Compliance SEFA, ISO9001:2008
Location Zone 7
Warranty Two years from date of shipment
For Use With (Equipment) Altus™ Workstation
Width (English) 48 in.
Depth (Metric) 30.4 cm
Depth (English) 12 in.
Width (Metric) 122 cm
Material Steel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.