Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO Alumina Alox Crucibles for TGA

Catalog No. 01674713 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity (Metric):
30 μL
70 μL
150 μL
300 μL
600 μL
900 μL
Material:
Alumina
Aluminum
High Alumina
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material
01-674-713 150 μL Alumina
01-912-689 30 μL High Alumina
01-912-702 300 μL High Alumina
01-912-692 600 μL Aluminum
01-912-691 70 μL Alumina
01-912-703 900 μL Aluminum
01-912-710 70 μL High Alumina
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-674-713 Supplier METTLER TOLEDO Supplier No. 24124
Add to Cart
Add to Cart

Set of alumina Alox crucibles with lids, designed for precise TGA measurements where the TG signal is most important. Durable and reusable after cleaning, available in multiple volumes and pack sizes. Crucible presses sold separately.

  • High-purity alumina crucibles designed for consistent TGA performance
  • Provide accurate weight-loss measurements and stable thermal results
  • Durable, reusable after cleaning, with lids included (no pin design)
  • Withstand temperatures up to 2000°C under 0 MPa pressure
  • Available in multiple volumes and convenient pack sizes
TRUSTED_SUSTAINABILITY

Specifications

Material Alumina
Capacity (Metric) 150 μL
Autoclavable Not Autoclavable
Diameter (Metric) Outer 6 mm
Height (Metric) 4.5 mm
Product Type Crucible
Shape Cylinder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.