Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
- High-purity alumina crucibles designed for consistent TGA performance
- Provide accurate weight-loss measurements and stable thermal results
- Durable, reusable after cleaning, with lids included (no pin design)
- Withstand temperatures up to 2000°C under 0 MPa pressure
- Available in multiple volumes and convenient pack sizes
Specifications
Specifications
| Material | Alumina |
| Capacity (Metric) | 70 μL |
| Autoclavable | Not Autoclavable |
| Product Type | Crucible |
| Shape | Cylinder |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?