Learn More
Brady™ Aluminum ANSI Danger Sign: UNAUTHORIZED PERSONNEL KEEP OUT.
Shop All Brady Corporation ProductsDescription
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Specifications
| Material | Aluminum |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Height (English) | 10 in. |
| Max. Temperature (English) | 230°F |
| Min. Temperature (English) | -40°F |
| Thickness | 0.035 in. |
| Width (English) | 14 in. |
| Shape | Rectangular |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
