Learn More
Description
Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
- Fisherbrand™ Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
- Have many applications and various shapes and sizes are available
- Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
- Reinforced top, bottom and seams welded to frame plate
- Rust and corrosion resistive
- Baskets tilt at an optimum angle for easy dispening of test tubes and other labware and instruments
- Tilt-cover doubles as angle supports
- Also used to store animals
Specifications
Specifications
| Closure Included | Yes |
| Autoclavable | Not Autoclavable |
| Material | Aluminum |
| Shape | Square |
| Sterility | Sterile |
| Dimensions (L x W x H) | 4 x 4 x 6 in. |
| Length (Metric) | 10 cm |
| Length (English) | 4 in. |
| Width (English) | 4 in. |
| Height (English) | 6 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.