Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Aluminum Baskets with Tilt-Top Lids

Catalog No. 1380711 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W x H):
12.87 x 9 x 7 in.
4 x 4 x 6 in.
5 x 4 x 4 in.
6 x 6 x 6 in.
9 x 9 x 9 in.
10 x 6 x 6 in.
10 x 8 x 4.5 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
13-807-11 6 x 6 x 6 in.
13-807-12 9 x 9 x 9 in.
13-807-10 4 x 4 x 6 in.
13-807-15 10 x 6 x 6 in.
13-807-13 5 x 4 x 4 in.
13-807-18 12.87 x 9 x 7 in.
13-807-16 10 x 8 x 4.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13-807-11
Add to Cart
Add to Cart

Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals

Fisherbrand Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals

  • Fisherbrand™ Aluminum Baskets with Tilt-Top Lids are ideal for rinsing or storing tubes and confining small lab animals
  • Have many applications and various shapes and sizes are available
  • Diamond Flow-Through pattern allows for maximum penetration of sterilizer solution
  • Reinforced top, bottom and seams welded to frame plate
  • Rust and corrosion resistive
  • Baskets tilt at an optimum angle for easy dispening of test tubes and other labware and instruments
  • Tilt-cover doubles as angle supports
  • Also used to store animals

Specifications

Closure Included Yes
Autoclavable Not Autoclavable
Material Aluminum
Shape Square
Sterility Sterile
Dimensions (L x W x H) 6 x 6 x 6 in.
Length (Metric) 15.2 cm
Length (English) 6 in.
Width (English) 6 in.
Height (English) 6 in.
Product Type Aluminum Basket
Height (Metric) 15.2 cm
Width (Metric) 15 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.