Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Brady™ Aluminum Danger Sign: COMBUSTIBLE
Shop All Brady Corporation Products
                    Click to view available options
                
                
                    
                            
                                Dimensions (L x W):
                            
                        
                        
                            
                                10 x 7 in.
                            
                        
                            
                                14 x 10 in.
                            
                        
                    Description
- Aluminum material is abrasion-resistant and chemical-resistant
- Aluminum signs provide the strength and durability of metal, but never rust and can tolerate extreme temperatures, years of chemical spills, wash downs and cleanings
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Printed on polymer plastic and overlaminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals, and weather up to 8 years outdoors, and even longer indoors
Specifications
Specifications
| Finish | Not Laminated | 
| Material | Aluminum | 
| Quantity | 1 Ea. | 
| Adhesive Type | Non-adhesive | 
| Mounting Type | Corner Holes | 
| Height (English) | 7 in. | 
| Max. Temperature (English) | 230°F | 
| Min. Temperature (English) | -40°F | 
| Thickness | 0.035 in. | 
| Width (English) | 10 in. | 
| Show More | 
Safety Services
Adhere to 
Safety Regulations and Best Practices
                    Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
             
                                