Learn More
Marketlab Aluminum Double Glove Isolation Station
Description
- Holds a variety of gowns, two boxes of gloves, one box of earloop face masks, and one box of face shields
- Keyholes for wall mounting, or door hanger cutout for use with wall or door hanger
- Quartz Beige powder-coated aluminum
- Ideal for patient care areas requiring personal protective equipment and isolation supplies, including oncology clinics, dialysis centers, and clinic exam areas
Specifications
Specifications
| Product Type | PPE Dispenser |
| Color | Beige |
| Depth (English) | 4.58 in. |
| Width (English) | 22.75 in. |
| Height (English) | 20.23 in. |
| Holds | PPE |
| Material | Aluminum |
| Mounting | Keyhole Slots |
| No. of Compartments | 5 |
| Product Style | Top and Side Loading |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.