Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Aluminum Extension Plank

Catalog No. 17010811
Change view
Click to view available options
Length (English):
96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-811 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-811 Supplier Werner Supplier No. PA208
Only null left
Add to Cart
Add to Cart

Ideal for use on step ladders, telescoping multi-ladders, extension trestle ladders and ladders equipped with ladder jacks.

For use on stepladders, telescoping multi-ladders, extension trestle ladders and extension and single ladders equipped with ladder jacks

  • Made of 2 inch deep box section extrusions
  • Extruded cross member riveted with solid aluminum rivets
  • Positive stops prevent over-extending
  • Molded thermo-plastic spacer guides for easy open/close action
  • Outer flange open for ladder jack clamps
  • Locking mechanism sets the plank in 12 in. increments
  • Heavy end flange/handles for rigidity and ease of operation

Specifications

Certifications/Compliance ANSI-A14-5-2007, OSHA
Dimensions (L x W x H) 96 x 14 x 2.4 in.
Height (English) 2.5 ft.
Length (English) 96 in.
Load Capacity (English) 250 lb.
Load Capacity (Metric) 113.4 kg
Material Aluminum
Model PA200 Series
Quantity 1 Ea.
Product Type Ladder Extension Plank
Width (English) 15 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.