Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Aluminum Inoculating Loop
SDPSCI_ED

Catalog No. S111017 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
10.5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S111017 10.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111017 Supplier United Scientific™ Supplier No. INL703AL
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This inoculating loop features an 8 in. long non-insulated aluminum handle.

  • Inoculating loop designed with an 8 in. long, non-insulated aluminum handle.
  • The non-calibrated 26-gauge nickel-chromium wire loop is approximately 8 mm in diameter.

Specifications

Disposable Reusable
Length (Metric) 265 mm
Length (English) 10.5 in.
Material Aluminum
Diameter (English) Inside 0.314 in.
Sterility Non-sterile
Diameter (Metric) Inside 8 mm
Size Medium
Product Type Inoculating Loop
Gauge 26
Length (English) Handle 8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.