Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Aluminum Inoculating Needle
SDPSCI_ED

Catalog No. S111018 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S111018 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S111018 Supplier United Scientific™ Supplier No. INN803
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Inoculating Needle features an 8 in. long non-insulated aluminum handle.

  • Inoculating needle designed with an 8 in. long, non-insulated aluminum handle.
  • Made from non-calibrated 26-gauge nickel-chromium wire.

Specifications

Disposable Reusable
Length (English) 8 in.
Length (Metric) 20.3 cm
Material Aluminum
Sterility Non-sterile
Size Large
Product Type Inoculating Needle
Gauge 26 G
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.