Learn More
ZING™ Enterprises Aluminum Padlocks with 3 in. Shackle, Keyed Different
Available in red, yellow, blue, green, or black.
$55.20 - $57.20
Specifications
Product Type | Keyed Padlock |
---|---|
Material | Aluminum |
Dimensions (L x W) | 4.7 x 1.75 in. |
Height (English) | 4.7 in. |
Quantity | 1 Ea. |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
18-002-863
|
ZING™ Enterprises
7200 |
Red |
Each for $55.50
|
|
|||||
18-002-864
|
ZING™ Enterprises
7201 |
Yellow |
Each for $55.50
|
|
|||||
18-002-865
|
ZING™ Enterprises
7202 |
Black |
Each for $57.20
|
|
|||||
18-002-866
|
ZING™ Enterprises
7203 |
Blue |
Each for $55.50
|
|
|||||
18-002-867
|
ZING™ Enterprises
7204 |
Green |
Each for $55.20
|
|
|||||
Description
ZING Aluminum Padlocks are designed to support OSHA Lockout requirements and prevent energization of equipment that could harm employees during servicing. Padlock body is made of lightweight premium aluminum that is non-sparking and non-magnetic and shackle is made from hardened alloy steel with protective plating for extreme corrosion resistance. Padlock uses high content recycled material that is UL Validated for recycled content which substantiates material compliance with various green codes, standards, and procurement policies including the LEED Green Building Rating System, IgCC, GSA Advantage, ASHRAE 189.1 and others. Padlocks are keyed different and include two keys per lock. Padlocks feature precision 6-pin cylinder for maximum key difference. Lock body measures 1-9/16 in. H x 1-1/2 in.W x 3/4 in.D, Shackle length is 3 in.
Specifications
Keyed Padlock | |
4.7 x 1.75 in. | |
1 Ea. |
Aluminum | |
4.7 in. | |
1.75 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.