Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Aluminum Platform Ladder

Catalog No. 17010801
Change view
Click to view available options
Length (English):
96 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-010-801 96 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-010-801 Supplier Werner Supplier No. P406
Add to Cart
Add to Cart

Features a safety guardrail, large platform, slip-resistant Traction-Tred™ steps, a full set of rear horizontals, and a 375 lb. duty rating.

  • Large platform provides secure and comfortable work area
  • Shoulder bolt and lock nut on top hinge; 4 solid aluminum rivets attach top to each rail
  • Slip-resistant Traction-Tred™ steps are double riveted and knee-braced
  • Full set of rear horizontals are spaced one per foot
  • Heavy duty aluminum foot bracket with slip-resistant foot pad

Specifications

Certifications/Compliance ANSI-A14-5-2007, OSHA
Dimensions (L x W x H) 96 x 28.25 x 7.56 in.
Height (English) 6 ft.
Length (English) 96 in.
Load Capacity (English) 375 lb.
Load Capacity (Metric) 170 kg
Product Type Folding Step Ladder
Model P400 Series
Quantity 1 Ea.
Width (English) 28.25 in.
Material Aluminum
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.